Motion
8MFFOR-8MP

GATES RUBBER CO
8MFFOR-8MP

7259-3068 Straight Adapter - 1/2 in Male Flat Face O-Ring x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00325125
MFR #8MFFOR-8MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8MP

7259-3068 Straight Adapter - 1/2 in Male Flat Face O-Ring x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00325125
MFR #8MFFOR-8MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8MFFOR-8MP FITTING G60770-0808X

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to Flat Face O-Ring, Flat Face O-Ring to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR, 1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
  • Height
    1.7
  • Width
    0.8
  • Length
    0.8
  • Weight
    0.16 lbs, 0.2
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text