Motion
7002-06-06
7002-06-06 NIPPLE MJ-MBSPP
Mi Item #00325128
MFR #7002-06-06
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-06-06 NIPPLE MJ-MBSPP
Mi Item #00325128
MFR #7002-06-06

Mfr description
7002-06-06 NIPPLE MJ-MBSPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    34.1
  • Thread Depth
    7.54
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)