Motion
8MBSPP-8MJ

GATES RUBBER CO
8MBSPP-8MJ

725315035 Adapter Fitting - 1/2 in Male British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00325131
MFR #8MBSPP-8MJ
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPP-8MJ

725315035 Adapter Fitting - 1/2 in Male British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00325131
MFR #8MBSPP-8MJ

Mfr description
8MBSPP-8MJ METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP, 1/2 JIC 37°
  • End 2 Size
    1/2 in
  • Weight
    0.20 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053167412
  • Material
    Steel
  • UPC_NO
    072053167412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)