Motion
7002-10-10
Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male British Standard Pipe Parallel
Mi Item #00325132
MFR #7002-10-10
Price$18.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male British Standard Pipe Parallel
Mi Item #00325132
MFR #7002-10-10

Mfr description
7002-10-10 MJ-MBSPP STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.87/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 BSPP, 5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 BSPP, 5/8 JIC 37°
  • Hex Body
    30.0
  • Overall Length
    47.5
  • Thread Depth
    12.3
  • Thread Size 2
    5/8-14
  • Weight
    0.23 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 5/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7002
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)