Motion
7002-12-12
7002-12-12 MJ-MBSPP STRAIGHT
Mi Item #00325134
MFR #7002-12-12
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-12-12 MJ-MBSPP STRAIGHT
Mi Item #00325134
MFR #7002-12-12

Mfr description
7002-12-12 MJ-MBSPP STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Body
    32.0
  • Overall Length
    51.5
  • Thread Depth
    15.5
  • Weight
    0.30 lbs

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male British Standard Pipe Parallel
  • End 1 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 2 Style
    Male JIC, Male British Standard Pipe Parallel
  • End 2 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)