Motion
16MBSPP-16MJ

GATES RUBBER CO
16MBSPP-16MJ

725315065 Adapter Fitting - 1 in Male British Standard Pipe Parallel x 1 in Male JIC 37° Flare, Steel
Mi Item #00325137
MFR #16MBSPP-16MJ
Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MBSPP-16MJ

725315065 Adapter Fitting - 1 in Male British Standard Pipe Parallel x 1 in Male JIC 37° Flare, Steel
Mi Item #00325137
MFR #16MBSPP-16MJ

Mfr description
16MBSPP-16MJ METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.92/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 BSPP, 1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 BSPP, 1 JIC 37°
  • Weight
    0.64 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1 in Male British Standard Pipe Parallel x 1 in Male JIC 37° Flare
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1–11
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • Manufacturer Upc Number
    072053167443
  • Material
    Steel
  • UPC_NO
    072053167443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)