Motion
6MBSPP-6MP

GATES RUBBER CO
6MBSPP-6MP

725315085 Adapter Fitting - 3/8 in Male British Standard Pipe Parallel x 3/8 in Male Pipe Rigid, Steel
Mi Item #00325141
MFR #6MBSPP-6MP
Price$34.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MBSPP-6MP

725315085 Adapter Fitting - 3/8 in Male British Standard Pipe Parallel x 3/8 in Male Pipe Rigid, Steel
Mi Item #00325141
MFR #6MBSPP-6MP

Mfr description
6MBSPP-6MP METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.76/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 BSPP, 3/8 NPTF
  • End 2 Size
    3/8 in
  • Weight
    0.11 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to NPTF, NPTF to BSPP
  • Description Keyword
    3/8 in Male British Standard Pipe Parallel x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 3/8–19
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    072053167467
  • Material
    Steel
  • UPC_NO
    072053167467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)