Motion
8MBSPP-8MP

GATES RUBBER CO
8MBSPP-8MP

725315095 Adapter Fitting - 1/2 in Male British Standard Pipe Parallel x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00325143
MFR #8MBSPP-8MP
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPP-8MP

725315095 Adapter Fitting - 1/2 in Male British Standard Pipe Parallel x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00325143
MFR #8MBSPP-8MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.72/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to NPTF, NPTF to BSPP
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053167474
  • Material
    Steel
  • UPC_NO
    072053167474

Overview

Mfr description
8MBSPP-8MP METRIC ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text