Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 BSPP, 1 NPTF
- End 2 Size1 in
- End 2 Size Type1 BSPP, 1 NPTF
- Weight0.53 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to NPTF, NPTF to BSPP
- Description Keyword1 in Male British Standard Pipe Parallel x 1 in Male Pipe Rigid
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Thread(BSPP) 1–11
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- Manufacturer Upc Number072053167498
- MaterialSteel
- UPC_NO072053167498
Overview
Mfr description
16MBSPP-16MP METRIC ADAPTER