Overview
Mfr description
7005-04-L08-14 MJ-MBT STRT
Specifications
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Size1/4 in, 8 mm
- End 1 Thread7/16-20 UNF, M14X1.5
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Size1/4 in, 8 mm
- End 2 Thread7/16-20 UNF, M14X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005-L
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data