Motion
8MDL-4MJ
Adapter Fitting - 14 mm Male DIN 24° Cone x 1/4 in Male JIC 37° Flare
Mi Item #00325149
MFR #8MDL-4MJ
Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 14 mm Male DIN 24° Cone x 1/4 in Male JIC 37° Flare
Mi Item #00325149
MFR #8MDL-4MJ

Mfr description
8MDL-4MJ METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.77/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 1 Size Type
    1/4 JIC 37°, M14 DIN 24°
  • End 2 Size
    1/4 in
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    DIN 24° Cone to JIC 37° Flare, JIC 37° Flare to DIN 24° Cone
  • Description Keyword
    14 mm Male DIN 24° Cone x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male DIN 24° Cone
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Manufacturer Upc Number
    072053167740
  • Material
    Steel
  • UPC_NO
    072053167740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)