Motion
7005-06-L12-18
7005-06-L12-18 MJ-MBT STRT
MI ITEM #00325152
MFR #7005-06-L12-18
List Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-06-L12-18 MJ-MBT STRT
MI ITEM #00325152
MFR #7005-06-L12-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.69/each for your price

Overview

Mfr description
7005-06-L12-18 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M18X1.5
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Size
    3/8 in, 12 mm
  • End 1 Thread
    9/16-18 UNF, M18X1.5
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Size
    3/8 in, 12 mm
  • End 2 Thread
    9/16-18 UNF, M18X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    31.5
  • Hex Body
    19.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    7.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text