Motion
7005-12-L22-30
7005-12-L22-30 MJ-MBT STRT
MI ITEM #00325156
MFR #7005-12-L22-30
Your Price$46.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-12-L22-30 MJ-MBT STRT
MI ITEM #00325156
MFR #7005-12-L22-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.20/each(List $53.13)

Overview

Mfr description
7005-12-L22-30 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M30X2.0
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    3/4 in, 22 mm
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Metric
  • End 2 Size
    3/4 in, 22 mm
  • End 1 Size Type
    3/4 JIC 37°, M22
  • End 2 Thread
    M30 x 2.0
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/4 in Male JIC 37° Flare x 22 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    44.0
  • Hex Body
    32.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    15.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text