Motion
7005-16-L28-36
7005-16-L28-36 MJ-MBT STRT
MI ITEM #00325158
MFR #7005-16-L28-36
Your Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-16-L28-36 MJ-MBT STRT
MI ITEM #00325158
MFR #7005-16-L28-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.37/each(List $83.23)

Overview

Mfr description
7005-16-L28-36 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M36X2.0
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    1 in, 28 mm
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Metric
  • End 2 Size
    1 in, 28 mm
  • End 1 Size Type
    1 JIC 37°, M28
  • End 2 Thread
    M36 x 2.0
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Male JIC 37° Flare x 28 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    45.6
  • Hex Body
    38.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    21.4
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text