Motion
6MFFOR-6MP XBULK

GATES RUBBER CO
6MFFOR-6MP XBULK

7259-3065 Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male Pipe Rigid, Steel
Mi Item #00325171
MFR #6MFFOR-6MP XBULK
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MFFOR-6MP XBULK

7259-3065 Straight Adapter - 3/8 in Male Flat Face O-Ring x 3/8 in Male Pipe Rigid, Steel
Mi Item #00325171
MFR #6MFFOR-6MP XBULK

Mfr description
6MFFOR-6MP FITTING G60770-0606X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR, 3/8 NPTF
  • End 2 Size
    3/8 in
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • UPC_NO
    770075188575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)