Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR, 1 NPTF
- End 2 Size1 in
- End 2 Size Type1 FFOR, 1 NPTF
- Height2.284
- Length1.417
- Weight0.49 lbs, 0.6
- Width1.417
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to Flat Face O-Ring, Flat Face O-Ring to NPTF
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male Pipe Rigid
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel
Overview
Mfr description
16MFFOR-16MP FITTING G60770-1616X