Motion
2080-4-4S
Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00325192
MFR #2080-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00325192
MFR #2080-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2080-4-4S FEMALE PIPE CROSS
  • Dry seal pipe threads
  • Compact size
  • Broad selection of styles and sizes
  • Zinc plated for resistance to corrosion
  • Zinc plated.

Specifications

  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Size
    1/4 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • End 4 Size
    1/4 in
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • Inside Diameter
    0.5 in
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text