Motion
5652-04-04-04-04

BRENNAN INDUSTRIES INC
5652-04-04-04-04

Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #00325193
MFR #5652-04-04-04-04
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-04-04-04-04

Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #00325193
MFR #5652-04-04-04-04

Mfr description
5652-04-04-04-04-FG FP-FP-FP-FP CRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • End 4 Size
    1/4 in
  • Overall Diameter
    1/4 in
  • Overall Length
    1.76 in
  • Weight
    0.24 lbs

Details

  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)