Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
- End 4 Size3/8 in
Details
- Description Keyword3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 3/8–18
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 3/8–18
- End 3 StyleFemale Pipe Rigid
- End 3 Thread(NPTF) 3/8–18
- End 4 StyleFemale Pipe Rigid
- End 4 Thread(NPTF) 3/8–18
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)