Motion
5652-06-06-06-06

BRENNAN INDUSTRIES INC
5652-06-06-06-06

Cross - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
MI ITEM #00325203
MFR #5652-06-06-06-06
List Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-06-06-06-06

Cross - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
MI ITEM #00325203
MFR #5652-06-06-06-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.42/each for your price

Overview

Mfr description
5652-06-06-06-06-FG FP-FP-FP-FP CRO

Specifications

  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Size
    3/8 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • End 4 Size
    3/8 in
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 3/8–18
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
  • Overall Length
    2.04 in
  • Overall Diameter
    3/8 in
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text