Motion
5652-08-08-08-08

BRENNAN INDUSTRIES INC
5652-08-08-08-08

Cross - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00325213
MFR #5652-08-08-08-08
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-08-08-08-08

Cross - 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
Mi Item #00325213
MFR #5652-08-08-08-08

Mfr description
5652-08-08-08-08-FG FP-FP-FP-FP CRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • End 4 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    2.46 in
  • Weight
    0.55 lbs

Details

  • Description Keyword
    1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/2–14
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/2–14
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)