Motion
5652-12-12-12-12

BRENNAN INDUSTRIES INC
5652-12-12-12-12

Cross - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00325223
MFR #5652-12-12-12-12
Price$106.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-12-12-12-12

Cross - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00325223
MFR #5652-12-12-12-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.54/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • End 4 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    2.72 in
  • Weight
    0.88 lbs

Details

  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 3/4–14
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi

Overview

Mfr description
5652-12-12-12-12-FG FP-FP-FP-FP CRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text