Motion
5652-16-16-16-16

BRENNAN INDUSTRIES INC
5652-16-16-16-16

Cross - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #00325233
MFR #5652-16-16-16-16
Price$99.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-16-16-16-16

Cross - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
MI ITEM #00325233
MFR #5652-16-16-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.39/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • End 4 Size
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    3.26 in
  • Weight
    1.31 lbs

Details

  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1–11-1/2
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi

Overview

Mfr description
5652-16-16-16-16-FG FP-FP-FP-FP-CRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text