Motion
5652-20-20-20-20

BRENNAN INDUSTRIES INC
5652-20-20-20-20

Cross - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
Mi Item #00325242
MFR #5652-20-20-20-20
Price$181.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-20-20-20-20

Cross - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
Mi Item #00325242
MFR #5652-20-20-20-20

Mfr description
5652-20-20-20-20-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.21/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in
  • End 4 Size
    1-1/4 in
  • Weight
    1.34 lbs

Details

  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1-1/4–11-1/2
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)