Motion
5652-24-24-24-24

BRENNAN INDUSTRIES INC
5652-24-24-24-24

Cross - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
MI ITEM #00325247
MFR #5652-24-24-24-24
List Price$612.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-24-24-24-24

Cross - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
MI ITEM #00325247
MFR #5652-24-24-24-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$612.87/each for your price

Overview

Mfr description
5652-24-24-24-24 FEMALE PIPE CROSS

Specifications

  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 3 Size
    1-1/2 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1-1/2–11-1/2
  • End 4 Size
    1-1/2 in
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1-1/2–11-1/2
  • Material
    Steel
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
  • Weight
    3.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text