Motion
5652-04-04-04-04-SS

BRENNAN INDUSTRIES INC
5652-04-04-04-04-SS

Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00325252
MFR #5652-04-04-04-04-SS
Your Price$148.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5652-04-04-04-04-SS

Cross - 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
MI ITEM #00325252
MFR #5652-04-04-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.71/each(List $205.22)

Overview

Mfr description
5652-04-04-04-04-SS FITTING

Specifications

  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Size
    1/4 in
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • End 4 Size
    1/4 in
  • End 4 Style
    Female Pipe Rigid
  • End 4 Thread
    (NPTF) 1/4–18
  • Material
    Stainless Steel
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text