Motion
8MFFOR-8MB

GATES RUBBER CO
8MFFOR-8MB

7259-2991 Straight Adapter - 1/2 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00325283
MFR #8MFFOR-8MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-8MB

7259-2991 Straight Adapter - 1/2 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00325283
MFR #8MFFOR-8MB

Mfr description
8MFFOR-8MB FITTING G60800-0808X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR, 1/2 ORB
  • End 2 Size
    1/2 in
  • Height
    1.6
  • Length
    0.8
  • Weight
    0.15 lbs, 0.15
  • Width
    0.8

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)