Motion
2090-2-2S
Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00325299
MFR #2090-2-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00325299
MFR #2090-2-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2090-2-2S FEMALE PIPE TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Size
    1/8 in
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Steel
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text