Motion
5605-02-02-02-FG

BRENNAN INDUSTRIES INC
5605-02-02-02-FG

Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00325300
MFR #5605-02-02-02-FG
Price$12.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-02-02-02-FG

Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00325300
MFR #5605-02-02-02-FG

Mfr description
5605-02-02-02-FG TEE FEMALE
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.31/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Overall Diameter
    1/8 in
  • Overall Length
    1.32 in
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Thread
    1/8-27 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    5605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)