Motion
2FP-2FP-2FP

GATES RUBBER CO
2FP-2FP-2FP

7259-2314 Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00325302
MFR #2FP-2FP-2FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2FP-2FP-2FP

7259-2314 Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
Mi Item #00325302
MFR #2FP-2FP-2FP

Mfr description
2FP-2FP-2FP ADPTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)