Motion
6FP-6FP-6FP

GATES RUBBER CO
6FP-6FP-6FP

Adapter Fitting - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Mi Item #00325328
MFR #6FP-6FP-6FP
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FP-6FP-6FP

Adapter Fitting - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
Mi Item #00325328
MFR #6FP-6FP-6FP

Mfr description
6 FP-6FP-6FP ADPTR. G60181-0606
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.26 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    072053165920
  • Material
    Steel
  • UPC_NO
    072053165920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)