Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeFemale Pipe Tee
- Description Keyword3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 2 StyleFemale Pipe Rigid
- End 3 StyleFemale Pipe Rigid
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)