Motion
12FP-12FP-12FP

GATES RUBBER CO
12FP-12FP-12FP

Adapter Fitting - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00325355
MFR #12FP-12FP-12FP
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FP-12FP-12FP

Adapter Fitting - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
MI ITEM #00325355
MFR #12FP-12FP-12FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.75/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Weight
    0.67 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    072053165944
  • Material
    Steel
  • UPC_NO
    072053165944

Overview

Mfr description
12FP-12FP-12FP ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text