Motion
2090-16-16S
Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Mi Item #00325364
MFR #2090-16-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Mi Item #00325364
MFR #2090-16-16S

Mfr description
2090-16-16S FEMALE PIPE TEE
  • Broad selection of styles and sizes
  • Compact size
  • Dry seal pipe threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Inside Diameter
    1.125 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)