Motion
16FP-16FP-16FP XBULK

GATES RUBBER CO
16FP-16FP-16FP XBULK

7259-2319 Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Mi Item #00325367
MFR #16FP-16FP-16FP XBULK
Price$113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FP-16FP-16FP XBULK

7259-2319 Tee - 1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Mi Item #00325367
MFR #16FP-16FP-16FP XBULK

Mfr description
16 FP-16FP-16FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.25/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
  • UPC_NO
    770075175933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)