Motion
5605-24-24-24-FG

BRENNAN INDUSTRIES INC
5605-24-24-24-FG

Tee - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
Mi Item #00325389
MFR #5605-24-24-24-FG
Price$224.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-24-24-24-FG

Tee - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid
Mi Item #00325389
MFR #5605-24-24-24-FG

Mfr description
5605-24-24-24-FG TEE FEMALE
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.88/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in
  • Overall Diameter
    1-1/2 in
  • Overall Length
    4.16 in
  • Weight
    4.20 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Thread
    1-1/2-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
  • Plating
    Trivalent Zinc
  • Series
    5605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)