Motion
5405-20-16
Straight Expander - 1 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00325407
MFR #5405-20-16
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Expander - 1 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00325407
MFR #5405-20-16

Mfr description
5405-20-16 PIPE REDUCER CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.20/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1 in Female Pipe Rigid x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)