Overview
Mfr description
5605-12-12-12-SS FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Size3/4 in
- End 1 Thread3/4-14 NPTF
- End 2 StyleFemale Pipe
- End 2 Size3/4 in
- End 2 Thread3/4-14 NPTF
- End 3 StyleFemale Pipe
- End 3 Size3/4 in
- End 3 Thread3/4-14 NPTF
- MaterialStainless Steel
- Description Keyword3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid
- End 4 StyleNot Applicable
- Series5605
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data