Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°
- End 2 Size1 in
- End 2 Size Type1 FFOR
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeJIC 37° Flare to Flat Face O-Ring
- Description Keyword1 in Female JIC 37° Flare Swivel x 1 in Male Flat Face O-Ring
- End 1 StyleFemale JIC 37° Flare Swivel
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread(SAE) 1-5/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6402
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)