Motion
2091-2-2S
Male Branch Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
MI ITEM #00325432
MFR #2091-2-2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
MI ITEM #00325432
MFR #2091-2-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Male Branch Tee
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/8–27
  • Material
    Steel

Overview

Mfr description
2091-2-2S MALE BRANCH TEE
  • Broad selection of styles and sizes
  • Zinc plated
  • Compact size
  • Dry seal pipe threads
  • Zinc plated for resistance to corrosion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text