Motion
6FP-6FP-6MP

GATES RUBBER CO
6FP-6FP-6MP

7259-2492 Tee - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00325451
MFR #6FP-6FP-6MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FP-6FP-6MP

7259-2492 Tee - 3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
MI ITEM #00325451
MFR #6FP-6FP-6MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Tee
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Female Pipe Rigid x 3/8 in Female Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Steel

Overview

Mfr description
6 FP-6FP-6MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text