Motion
2091-12-12S
Male Branch Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
Mi Item #00325464
MFR #2091-12-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
Mi Item #00325464
MFR #2091-12-12S

Mfr description
2091-12-12S MALE BRANCH TEE
  • Compact size
  • Zinc plated
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 3/4–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)