Motion
5604-12-12-12-FG

BRENNAN INDUSTRIES INC
5604-12-12-12-FG

Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00325465
MFR #5604-12-12-12-FG
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5604-12-12-12-FG

Tee - 3/4 in Female Pipe Rigid x 3/4 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
MI ITEM #00325465
MFR #5604-12-12-12-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.18/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    2.72 in
  • Weight
    1.18 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    3/4-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    3/4-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Plating
    Trivalent Zinc
  • Series
    5604

Overview

Mfr description
5604-12-12-12-FG FP-FP-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text