Overview
Mfr description
16FP-16FP-16MP
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Rigid
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Size1 in
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleMale Pipe Rigid
- End 3 Size1 in
- End 3 Thread(NPTF) 1–11-1/2
- MaterialSteel
- Description Keyword1 in Female Pipe Rigid x 1 in Female Pipe Rigid x 1 in Male Pipe Rigid
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Weight0.10 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data