Motion
5604-24-24-24
Tee - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
MI ITEM #00325488
MFR #5604-24-24-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1-1/2 in Female Pipe Rigid x 1-1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
MI ITEM #00325488
MFR #5604-24-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in
  • Weight
    4.27 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1-1/2-11-1/2 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1-1/2-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5604

Overview

Mfr description
5604-24-24-24 MALE BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text