Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread9/16-18 UNF, G - 3/8-19
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread9/16-18 UNF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7022
Overview
Mfr description
7022-06-06 FJS-MBSPP STRAIGHT