Motion
2093-4-4S
Female Run Tee - 1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
MI ITEM #00325508
MFR #2093-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Run Tee - 1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
MI ITEM #00325508
MFR #2093-4-4S

Mfr description
2093-4-4S PIPE TEE
  • Broad selection of styles and sizes
  • Zinc plated
  • Dry seal pipe threads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Female Run Tee
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Male Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)