Motion
5603-08-08-08-FG

BRENNAN INDUSTRIES INC
5603-08-08-08-FG

Tee - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
Mi Item #00325517
MFR #5603-08-08-08-FG
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5603-08-08-08-FG

Tee - 1/2 in Male Pipe Rigid x 1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
Mi Item #00325517
MFR #5603-08-08-08-FG

Mfr description
5603-08-08-08-FG 8MP-8FP-8MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in
  • Overall Diameter
    1/2 in
  • Overall Length
    2.7 in
  • Weight
    0.46 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/2-14 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Thread
    1/2-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    5603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)