Motion
10MBSPP-10FJX

GATES RUBBER CO
10MBSPP-10FJX

725315155 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male British Standard Pipe Parallel, Steel
Mi Item #00325541
MFR #10MBSPP-10FJX
Price$86.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MBSPP-10FJX

725315155 Adapter Fitting - 5/8 in Female JIC 37° Flare Swivel x 5/8 in Male British Standard Pipe Parallel, Steel
Mi Item #00325541
MFR #10MBSPP-10FJX

Mfr description
10 MBSPP-10 FJX METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.10/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 BSPP
  • Weight
    0.02 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to BSPP
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 5/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 5/8–14
  • Manufacturer Upc Number
    072053167535
  • Material
    Steel
  • UPC_NO
    072053167535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)