Motion
2092-4-4S
Male Run Tee - 1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #00325552
MFR #2092-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Run Tee - 1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
Mi Item #00325552
MFR #2092-4-4S

Mfr description
2092-4-4S STREET TEE
  • Broad selection of styles and sizes
  • Dry seal pipe threads
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in
  • Inside Diameter
    0.281 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Female Pipe Rigid x 1/4 in Female Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 1/4–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)